missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Do not alter the state of the switch
Sign compliant to ISO 7010.
3.20€ - 7.30€
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15664657
|
Brady™
826017 |
50 mm |
4.90€
Pack of 2 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
15674657
|
Brady™
826019 |
100 mm |
3.20€
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
15684657
|
Brady™
826020 |
200 mm |
4.10€
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
15694657
|
Brady™
826021 |
315 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Round | |
Black on White |