missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Capacity/cycle e.g. 216 laboratory bottles, 588 vials or 294 pipettes
- Flexible use of the combi tank as a recycling/pre-heating tank
- Flexible and simple - modular load carriers and EasyLoad system
- Efficient - strong pump power with the variable-speed pump
- Up to 60% less water consumption based on the load
- Reliable results - spray arm monitoring and conductivity meter
Specifications
Specifications
| Display | Full-color Touch Screen |
| Material | Stainless Steel |
| Product Type | Laboratory Glassware Washer |
| Volume (Metric) | 351 L |
| Color | Gray |
| For Use With (Application) | Laboratory Glassware Reprocessing |
| Includes | Electrical Heating, Single Door, Combi Tank |
| Depth (English) | 39 in. |
| Depth (Metric) | 990 mm |
| Height (Metric) | 1670 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?