missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional Large-Chamber Lab Washer PLW 8617 EL TH

Product Code. 30130338 Shop All Miele Products
Change view
Click to view available options
Volume (Metric):
351 L
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
30130338 351 L 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 30130338 Supplier Miele Professional Supplier No. 11174830

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Electrically heated lab washer with single-door and pre-heating tank.

  • Capacity/cycle e.g. 216 laboratory bottles, 588 vials or 294 pipettes
  • Short cycle times thanks to pre-heated demineralized water
  • Flexible and simple - modular load carriers and EasyLoad system
  • Efficient - strong pump power with the variable-speed pump
  • Up to 60% less water consumption based on the load
  • Reliable results - spray arm monitoring and conductivity meter
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Glassware Washer
Volume (Metric) 351 L
Color Gray
For Use With (Application) Laboratory Glassware Reprocessing
Includes Electrical Heating, Single Door, Pre-heating Tank
Depth (English) 39 in.
Depth (Metric) 990 mm
Height (Metric) 1670 mm
Width (Metric) 1150 mm
Weight (Metric) Shipping 395 kg
Electrical Requirements 3N AC 400 V 50 Hz
Voltage 400 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.