missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-759 Paper

Product Code. 11533604
Change view
Click to view available options
Size (English):
0.8 x 0.5 in. (W x H)
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (English) unitSize
11533604 0.8 x 0.5 in. (W x H) 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11533604 Supplier Brady™ Supplier No. 029752
  • ONLINE EXCLUSIVE PRICE
    309.00€
    284.96€ / Pack of 1
    Save 24.04€
    7% Off
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-759 general purpose paper.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Description Chemical, high temperature, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper (B-759)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 25.4 mm
Labels per Row 8
Min. Operating Temperature (Metric) -70°C
No. per Pack 10032 Labels/Pack
Quantity 10,000/Pk.
Shape Rectangle
Size (English) 0.8 x 0.5 in. (W x H)
Size (Metric) 20.3 x 12.7 mm (W x H)
Temperature Range (English) -94°F to +194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 12.70 x 20.32 mm
Length (English) 0.8 in.
Width (English) 0.8 in.
Width (Metric) 20.32 mm
Width (Metric) Printable Area 20.32 mm
Height (English) 0.5 in.
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Height (Metric) Printable Area 12.70 mm
Alternate Part Number LAT-5-759-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.