missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Latex Dry Box Gloves

Product Code. 11881240
Change view
Click to view available options
Diameter (Metric) Cuff:
156
186
220
300
Size:
7
9
Thickness (English):
15 mil
24 mil
Unit Size:
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Cuff Size Thickness (English) unitSize
11881240 186 9 15 mil Pack of 2
11749478 156 7 15 mil Pack of 2
11841240 156 9 15 mil Pack of 2
11801250 156 7 24 mil Pack of 2
11821250 156 9 24 mil Pack of 2
11851250 186 9 24 mil Pack of 2
11861250 220 9 24 mil Pack of 2
11871250 300 9 24 mil Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11881240 Supplier Piercan™ Supplier No. 13800 H 9 E4 6

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance CE 0086 Certified
Color Natural
Exterior Finish Smooth
Material Latex
Product Type Dry Box Gloves
Size 9
Thickness (English) 15 mil
For Use With (Application) Ideal for use in Chemical & Medical Research, Pharmaceutical & Electronics Industries, Vapor Blasting
Glove Cuff Style Beaded/Rolled
Port Size (Metric) 200 mm
Quantity 2/Pk.
Resistant To To Most Acids, Alkalis and Organic Chemicals
Length (Metric) 820 mm
Diameter (Metric) Cuff 186
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.