missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Universal Tray KS

Product Code. 10431122
Change view
Click to view available options
Dimensions (L x W):
430 x 300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10431122 430 x 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10431122 Supplier Edmund Bühler GmbH™ Supplier No. 0051 471

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Coated tray with drillings for individual fastening of spring clamps or test tube racks for shaker KS 15

  • Coated tray with drillings
  • Allows individual fastening of spring clamps, test tube racks, or holders for 1 microplate
  • Shaking platform dimensions: 430 x 300mm.

Specifications

Product Type Universal Tray
Material Stainless Steel
Dimensions (L x W) 430 x 300 mm
For Use With (Application) Individual Fastening of Spring Clamps, Test Tube Racks/Holders for 1 Microplate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.