missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1142 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
63.45€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15667097
|
Abeba™
1142/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15677097
|
Abeba™
1142/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15687097
|
Abeba™
1142/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15697097
|
Abeba™
1142/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15607107
|
Abeba™
1142/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15617107
|
Abeba™
1142/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15627107
|
Abeba™
1142/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15637107
|
Abeba™
1142/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15647107
|
Abeba™
1142/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15657107
|
Abeba™
1142/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15667107
|
Abeba™
1142/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15677107
|
Abeba™
1142/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15687107
|
Abeba™
1142/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15697107
|
Abeba™
1142/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3558)
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Leather | |
Polyurethane |
Black | |
Slip-resistant | |
1142 |