missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Logging Tag
The Logging Tag is ideal for security and information indicating a lockout on your machine.
25.50€
Specifications
Quantity | 10 Pk. |
---|---|
Type | Tag |
Color | Black, Red on White |
Material | Polyester |
For Use With (Application) | Lockout Tagout |
Product Code | Brand | Message | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Message | Price | Quantity & Availability | |||||
11786835
|
Brady™
230774 |
DANGER - NE PAS MANOEUVRER INFORMER D’ABORD |
25.50€
1 pack |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11716845
|
Brady™
230777 |
DANGER - CONDAMNE MOMENTANEMENT Cette etiquette ne puet etre retiree que par |
25.50€
1 pack |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Reverse of the tag is empty.
Specifications
10 Pk. | |
Black, Red on White | |
Lockout Tagout | |
160 mm | |
-40°C to +100°C | |
2.95 in. | |
7 mm |
Tag | |
Polyester | |
6.3 in. | |
0.249 mm | |
-40°F to +212°F | |
75 mm | |
Lockout Tagout Tags |