missing translation for 'onlineSavingsMsg'
Learn More

Tork Long-Lasting Multipurpose Cleaning Cloth W8
GREENER_CHOICE

Product Code. 30243790 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243790 Yellow Pack of 8
30243838 Blue Pack of 8
30243877 Green Pack of 8
30243860 Red Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30243790 Supplier Tork Supplier No. 194650
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A durable and absorbent cleaning cloth that can be used repeatedly without tearing. It is available in four colours to prevent cross-contamination.

  • Wipe away stubborn spills with our strong and absorbent cleaning cloths.
  • Prevent cross-contamination by using different-coloured cloths for different jobs.
  • No need to change your cleaning routine - these cloths can be used with most solvents, disinfectants and detergents.
  • Avoid waste with strong and durable cloths that won't tear easily and can be reused.
TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Cleaning Cloth
Length (English) 15.16 in.
Length (Metric) 38.5 cm
Width (English) 11.81 in.
Width (Metric) 30 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color Yellow
Packaging Quantity 320/Cs.
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.