missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blue-Spirit Ever-Safe 8in. Thermometers
POA
Specifications
Length (English) Overall | 8 in. |
---|---|
Length (Metric) Overall | 203 mm |
Max. Temperature (Metric) | 150°C |
Min. Temperature (Metric) | -10°C |
Temperature Range (Metric) | -10°C to +150°C |
Product Code | Brand | Min. Temperature (Metric) | Max. Temperature (Metric) | Immersion Length | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Min. Temperature (Metric) | Max. Temperature (Metric) | Immersion Length | Price | Quantity & Availability | |||
11751654
|
Fisherbrand™
|
-10°C | 150°C | 203 mm |
POA
Each |
N/A | |||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Division: 1.00°C
- Length: 8 in. (20.3cm)
Specifications
8 in. | |
150°C | |
-10°C to +150°C |
203 mm | |
-10°C | |
1°C |