missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Enriched with natural magnolia extract for a rich and creamy handwashing experience.
- 94% of the ingredients are from natural origins (according to ISO16128).
- Elegant long-lasting fragrance has citrussy top notes and reveals a sophisticated blend of magnolia, orchid and freesia scents.
- EU Ecolabel certified and dermatologically tested with a skin-friendly pH.
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Clear |
| Form | Foam |
| Packaging | Plastic Bottle |
| Quantity | 6/Pk. |
| Size | 1 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?