missing translation for 'onlineSavingsMsg'
Learn More

Tork Luxury Soft Foam Soap

Product Code. 30243879 Shop All Tork Products
Change view
Click to view available options
Quantity:
4 Pk.
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30243879 4 Pk. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243879 Supplier Tork Supplier No. 500902
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for regular hand-washing, refill provides a pleasant lather that's mild to skin

  • Ideal for regular hand-washing, our soft foam soap refill provides a pleasant lather that's mild to skin
  • Leave skin soft to the touch with this dermatologically tested formula
  • Offer a luxurious experience this hand soap refill creates a rich foam and has a delicate fragrance
  • Benefit from greater hygiene when you use with our reliable automatic soap dispensers
  • Tork Luxury Soft Foam Soap is a rich foaming soap with a delicate fragrance for a delicious hand wash
  • It is gentle to the skin and dermatologically tested
  • It has a rich lather and leaves your skin feeling touchably soft
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Wash Refill
Color Clear
Form Foam
Dimensions (L x W x H) 230 x 158 x 177 mm
Disposable Single-use
For Use With (Equipment) S3 Dispensers
Latex Free Yes
Length (English) 2.83 in.
Length (Metric) 5 mm
Packaging Plastic Bag
pH Range 5
Quantity 4 Pk.
Sterility Non-sterile
Volume (English) 27.05 oz.
Volume (Metric) 800 mL
Weight (English) 31.12 oz.
Weight (Metric) 882.3 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.