missing translation for 'onlineSavingsMsg'
Learn More

SNV Comines™ Madonna ML Women's Lab Coats

Product Code. 15358515
Change view
Click to view available options
Size:
Medium
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15358515 Medium Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15358515 Supplier SNV Comines™ Supplier No. MADLP00200T1
  • ONLINE EXCLUSIVE PRICE
    31.49€
    18.20€ / Pack of 1
    Save 13.29€
    42% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

A long-sleeve blouse-style labcoat made from 100% cotton.

  • Light cloth design
  • White in color
  • Snap button closure

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Women's
Material Cotton
Color White
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Style Blouse
No. of Pockets 3
Collar Type Collared
Sleeve Style Long Sleeve
Size (English) Chest 40 in.
Size (Metric) Chest 101.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.