missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO MAGIO MX-2500F Refrigerated/Heating Circulator, with Natural Refrigerants

Description
- Whether in basic research, material testing or technical systems, the MAGIO refrigerated circulators offer high-tech solutions for high customer requirements.
- This cooling machine works with natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings on the operating costs for numerous applications, which also means rapid amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
- Ideal for demanding external applications
- Simple control of complex applications
- Continuously adjustable, extremely powerful pressure / suction pump
- Flow rate: 16 to 31 L/ min
- Pressure: 0.24 to 0.92 bar
- Suction: 0.03 to 0.4 bar
- Large, high-resolution TFT touch display with multilingual user interface
- Parts being in contact with the medium made of stainless steel
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface for online communication
- Ethernet
- Analog interfaces (accessory)
- Class III (FL) according to DIN 12876-1
- Connections for solenoid valve
- Integrated pump connection M16×1
Specifications
Specifications
| Capacity (Metric) | 6.5 to 11 L |
| Communications | Ethernet, Modbus, RS232, RS485, Stakei, USB |
| Cooling Capacity | 2.57kW at 20 °C |
| Flow Rate | 16 to 31 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | -50°C to +200°C |
| Type | Circulator |
| Electrical Requirements | 200/230 V 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?