missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Clear E-Lab Pump Tubing

Product Code. 13588990
Change view
Click to view available options
Tubing Size:
24
26
35
82
88
89
Unit Size:
15m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
13588990 35 Each
13578990 24 15m
13509000 26 Each
13539000 82 Each
13549000 88 Each
13559000 89 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13588990 Supplier Masterflex™ Supplier No. 0650935
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for general laboratory applications. Clear Tygon™ E-Lab Pump Tubing is ideal for inorganic chemicals and viscous fluids.

  • Clear tubing for easy flow monitoring
  • Nonaging, nonoxidizing
  • Low gas permeability
  • High dielectric constant

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 7.9 mm
Material Tygon E-Lab
Diameter (English) Outer 1.37 in.
Diameter (Metric) Outer 35 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 1500 cm
For Use With (Application) general transfer applications
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Each
Tubing Size 35
Flow Rate 3.8 to 2300mL/min.
Hose Barb 3/8in.
Height (Metric) 8.8 m
Color Clear
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.