missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ L/S™ High-Performance Precision Pump Tubing

Product Code. 11790499 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
11790499 24 Each
11780499 15 Each
11700509 35 Each
11710509 36 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11790499 Supplier Masterflex™ Supplier No. 9641224
  • ONLINE EXCLUSIVE PRICE
    672.00€
    550.52€ / Pack of 1
    Save 121.48€
    18% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve top performance from your Masterflex™ L/S™ pump heads with this precision-extruded tubing. Masterflex™ Viton™ L/S™ High-Performance Precision Pump Tubing is ideal for applications where FDA compliance is required, acid and solvent transfer and high-temperature work.

Tubing is manufactured to tight tolerances that match our L/S pump heads—ensures accurate flow rates and a long tubing life. High-Performance precision tubing has a thicker wall that improves pressure generation, suction lift, ability to pump viscous fluids and tubing life.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Opaque black
  • Complies with FDA, ADCF

Specifications

Diameter (Metric) Inner 6.4 mm
Material Viton
Overall Length (Metric) 762 cm
For Use With (Application) food or laboratory applications
Min. Operating Temperature (Metric) -32°C
Packaging Quantity 1 Each
Resistance Properties Acids, Organic Solvents
Tubing Size 24
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque Black
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 205°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.