missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ BioPharm™ High Performance Precision Pump Tubing, Platinum-Cured Silicone
Description
High performance pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates. Thicker wall compared to Masterflex™ precision pump tubing.
- Formulation: Tygon™ 3350 silicone, platinum-cured
- Pharmaceutical, cosmetic, research, and auto-analysis applications
- Ultra-smooth; minimizes bacterial growth
- Best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life
- Good for mild to medium concentration bases, salts, and alcohols
- Odorless, tasteless, and nontoxic
- Transparent
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Silicone |
| For Use With (Application) | Pharmaceutical, cosmetic, research, and auto-analysis applications |
| Min. Operating Temperature (Metric) | -59°C |
| Packaging Quantity | 1 Roll |
| Tubing Size | 70 |
| Hose Barb | 3/8 in. |
| Height (Metric) | 8.8 mm |
| Maximum Pressure | 2.7 bar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?