missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TMC Hallcrest™ Thermax Chillchecker Temperature Indicators
Description
- Confirmation that the temperatures have not been exceeded.
- Color changes to blue when temperature is reached.
- Easy to use and read.
- Self Adhesive.
- Available temperatures between -17 to 20°C.
- Accurate to +/-1°C
Specifications
Specifications
| Depth (English) | 0.23 in. |
| Depth (Metric) | 6 mm |
| Disposable | Single-use |
| Material | PVC |
| Width (English) | 1.25 in. |
| Product Type | Temperature Indicator |
| Accuracy | ±1°C |
| Display | 9°C |
| Width (Metric) | 32 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?