missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Metal Tubing (M16x1), Insulated, 3m

Product Code. 10346212
Change view
Click to view available options
Length (Metric):
3 m
Unit Size:
3m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10346212 3 m 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10346212 Supplier Julabo™ Supplier No. 8930223

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
  • Insulation: Special single insulation; ends are covered with silicon caps
  • Connection: M16x1 thread
  • Min. bending radius: 190 mm
  • Fire behavior: UL94-HB

Specifications

For Use With (Equipment) Suitable for all: DYNEO, High Tech, FORTE, MAGIO, CORIO CD, CORIO CP
Temperature Range -50°C to +200°C
Type Tubing
Material Stainless steel 1.4404
Max. Pressure 6 bar (at 20°C); 4.6 bar (at 200°C)
Length (Metric) 3 m
Diameter (Metric) 30 mm External dia.
Diameter (Metric) Inside 10 mm Nominal dia.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.