missing translation for 'onlineSavingsMsg'
Learn More

Consort™ Meter Kit for Conductivity

Product Code. 11712029
Change view
Click to view available options
Includes: ATC Electrode SK10T, 50mL Conductivity Standards (0:01 M KCL), and carrying case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11712029 Includes: ATC Electrode SK10T, 50mL Conductivity Standards (0:01 M KCL), and carrying case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11712029 Supplier Consort™ Supplier No. C5020K

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Includes ATC Electrode SK10T, 50mL Conductivity Standards (0:01 M KCL), and carrying case
Accuracy (Conductivity) 0.01
Calibration Yes
Calibration Points 1
Range (Conductivity) 0 to 1000 mS/cm
Resolution (Conductivity) 0.01 1/4 S/cm
Temperature Compensation 0°C to 100°C
Temperature (Metric) Reference 20, 25°C
Range (Salinity) 0 to 70 ppt
Resolution (Salinity) 0.1 ppt
Display Type LCD
Weight (Metric) 400 g
Relative Humidity Range 0 to 100%
Model C5020K
Power Supply The main sources of 210 to 250V, AC, 50/60Hz, low voltage 9 to 15V, DC, batteries 4 x 1.2V NiMH
Type Conductivity Meter Kit
Width (Metric) 10 cm
Height (Metric) 4 cm
Depth (Metric) 20 cm
Battery Type 1.2V NiMH
Electrical Requirements The main sources of 210 to 250V, AC, 50/60Hz, low voltage 9 to 15V, DC, batteries 4 x 1.2V NiMH
Voltage 210/250V
Frequency 50/60Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.