missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ PN-290 Performance Nitrile Gloves

Product Code. 17883742 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 180
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17883742 X-Small Pack of 200
17863602 Medium Pack of 200
17853702 Large Pack of 200
17873702 Small Pack of 200
17843702 X-Large Pack of 180
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17883742 Supplier Ansell Supplier No. PN290XS

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

These powder-free nitrile gloves offer comfortable and reliable protection in the healthcare setting.

  • ASTM D6319, Category III, CE 0493 certified
  • Comfortable and reliable protection for healthcare, laboratory workers, or any glove wearers seeking an ideal fit
  • Lightweight nitrile formulation ensures enhanced comfort and tactile sensitivity, while textured fingertips provide better grip
  • Packaged with 200 gloves/box
  • For use in healthcare and chemotherapy applications

Specifications

Certifications/Compliance ASTM D6319, Category III, CE 0493, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.2 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.1 mm
FDA 510 (k) Yes
Model MICROFLEX-PN-290
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.