missing translation for 'onlineSavingsMsg'
Learn More

Microsyringe Needle

Product Code. 11755143
Change view
Click to view available options
Length (Metric) Needle:
30 mm
100 mm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Needle unitSize
11755143 30 mm Pack of 5
11775143 100 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11755143 Supplier Hospidex Supplier No. XXMS01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 0.18 mm
Diameter (Metric) Outer 0.52 mm
Product Type Microsyringe Needle
Length (Metric) Needle 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.