missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-300 Orbital-Genie with Adhering Mat

Product Code. 16647692 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16647692 UK Plug Each
16637692 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 16647692 Supplier Scientific Industries Supplier No. SIM1703

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

A powerful high speed Orbital Shaker

  • Provides a flat platform with adhering rubber mat perfect for use with open containers, bottles, T-flasks
  • Patented material of the mat is naturally adhering
  • Variable shaking speed from 35– 300 rpm
  • Customizable mixing action
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of weight and specially designed feet prevent walking even at highest speed
  • No additional holders or accessories necessary, Shaker is ready to use as supplied. 
  • Holds odd shaped containers
  • Ideal for gentle shaking of odd shaped vessels and containers
  • Alternative to flask clamps for securing vessels to shaker platform
  • Ideal for containers such as bottles and beakers that cannot be held with conventional clamps
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 35 to 300 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Wattage 57.5 W
Amperage 0.25 A
Product Type Adhering Mat
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Stainless Steel Platform with Adhering Mat
Depth (English) 14 in.
Depth (Metric) 350 mm
Dimensions (D x W x H) Interior 14 x 14 x 3 in.
Dimensions (L x W) 14 x 14 in.
Dimensions (LxW) Platform 12.5 x 12.5 in.
Height (English) 3 in.
Height (Metric) Interior 76 mm
Length (English) 14 in.
Length (English) Platform 12.5 in.
Length (Metric) 350 mm
Length (Metric) Platform 315 mm
Width (English) 14 in.
Width (Metric) 350 mm
Width (Metric) Platform 315 mm
Shipping Weight (English) 26 lb.
Shipping Weight (Metric) 12 kg
Weight (English) 22.6 lb.
Weight (Metric) 10.25 kg
Controller Type Variable Speed
Description Variable Speed BenchTop Orbital Shaker with Adhering Mat
For Use With (Equipment) Mini-300 Orbital-Genie
Includes Shaker is supplied with an adhering rubber mat
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Platform Style Adhering Mat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.