missing translation for 'onlineSavingsMsg'
Learn More

Tork Moisturising Hand Lotion Liquid

Product Code. 30243814 Shop All Tork Products
Change view
Click to view available options
Quantity:
8 Pk.
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30243814 8 Pk. Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243814 Supplier Tork Supplier No. 420202
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-perfumed lotion with fast-absorbing for a non-greasy feel

  • This non-perfumed lotion has a dermatologically tested formula, skin-friendly pH and a blend of canola oil, glycerin and panthenol
  • Helps maintain the skin moisture balance
  • Fast-absorbing for a non-greasy feel
  • Save staff time with effortless refilling certified by the Swedish Rheumatism
  • Association, tested according to the Design for All test, published in the Swedish
  • Design Research Journal, 2011
  • Help secure good hand hygiene the factory-sealed bottle with a new pump for every refill helps reduce the risk of contamination and protect the formulations all the way to the hands
TRUSTED_SUSTAINABILITY

Specifications

Product Type Liquid Hand Disinfectant
Color White
Form Lotion
Certifications/Compliance Nordic Ecolabel
Dimensions (L x W x H) 392 x 196 x 184 mm
Disposable Single-use
Latex Free Yes
Length (English) 15.43 in.
Length (Metric) 392 mm
Packaging Plastic Bottle
Quantity 8 Pk.
Sterility Non-sterile
Volume (English) 16.06 oz.
Volume (Metric) 475 mL
Weight (English) 17.81 oz.
Weight (Metric) 505 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.