missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPC/MPX Quick-Disconnect Fittings, Back-to-Back Body Adapter
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling insert for easy media transfer. Operate ergonomic thumb latch even with gloved hands. Combine MPC and MPX couplings for reducing options
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | -40°F |
| Outlet Port | MPX Body x MPX Body |
| Sterilization Method | 132°C |
| Shape | Straight |
| Color | Amber Tint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?