missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Muff Cover with Tunnelized Elastic

Product Code. 31937543 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
1.27 to 2.54 cm
10.16 to 13.97 cm
13.97 to 20.32 cm
2.54 to 4.45 cm
20.32 to 30.48 cm
25.4 to 35. 56 cm
4.45 to 6.35 cm
6.35 to 10.16 cm
Unit Size:
Pack of 1000
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937543 1.27 to 2.54 cm Pack of 1000
31937521 2.54 to 4.45 cm Pack of 1000
31937509 4.45 to 6.35 cm Pack of 1000
31937527 6.35 to 10.16 cm Pack of 1000
31937537 10.16 to 13.97 cm Pack of 1000
31937525 13.97 to 20.32 cm Pack of 1000
31937532 20.32 to 30.48 cm Pack of 500
31937515 25.4 to 35. 56 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31937543 Supplier Keystone Cleanroom Products Supplier No. 1033TWT
  • ONLINE EXCLUSIVE PRICE
    2438.13€
    1938.32€ / Pack of 1000
    Save 499.81€
    20% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevents dust and other particulates from entering orifices of any size.

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • The tunnelized elastic reduces the risk of fiber shedding
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping materials
  • These covers feature tunnelized, latex- and talc-free elastic to reduce fiber shedding and maintain cleanliness.
  • Manufactured and packaged in a ISO Certified Cleanroom
  • Eliminates Autoclave Tape Residue
  • Latex and Talc free rubber elastic
  • Made from 1422A Tyvek Material
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 3 in.
Width (English) 3 in.
Diameter (English) 0.5 to 1 in.
Diameter (Metric) 1.27 to 2.54 cm
Product Type Round Cover
Length (Metric) 7.62 cm
Width (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.