missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Multi-Purpose Permanent Blank Labels
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- 1000 labels per pack
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Salmon |
| For Use With (Application) | Marking, labeling |
| Quantity | 1000/Pk. |
| Temperature Range (Metric) | -20°C to +121°C |
| Dimensions (L x W) | 38 x 50 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?