missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Multi Vortex-Genie, EU Plug

Product Code. 11341484 Shop All Ohaus Products
Change view
Click to view available options
Display:
Digital
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Unit Size
11341484 Digital Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11341484 Supplier Scientific Industries Supplier No. 83041266

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Multi Vortex-Genie is designed for large capacity shaking with variable speed control from gentle orbital shaking to vigorous vortexing. Tough metal housing and heavy zinc die casting provide stability for mixing.

  • Same true vortexing as with the original Vortex-Genie 2
  • Adjustable clamping system accommodates a greater variety of containers, including deep well plates and multiple 500 mL bottles
  • New clamping system allows the user to quickly change from one type of vessel to another
  • Digital control and display of speed and time for reproducibility and accuracy, with true speed display
  • Speed range from 200 to 950 rpm
  • Programmable gentle ramp up to speed, allowing use of open containers
  • Durable and heavy zinc die casting with specially designed feet prevents walking
  • Racks are included, no additional holders or accessories necessary
  • Capable of withstanding use in cold rooms or incubators
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4 mm
Electrical Requirements EU Plug, 230 V
Holds A variety of containers, including deep well plates and multiple 500 mL bottles
Product Type High Capacity Vortex Mixer
Certifications/Compliance CE
Material Die Cast Zinc
Dimensions (L x W x H) 31.0 x 27.0 x 19.5 cm (12.2 x 10.6 x 7.7 in.)
Weight (English) 25 lb.
Weight (Metric) 11.3 kg
Controller Type Digital
Display Digital
Includes 2 Tube Rack Holders
IP Rating II
Timer Range 0 to 99 min. or continuous
Warranty and Service Offering 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.