missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horiba™ Multiparameter Water Quality Meter Kit
Description
- Auto-calibration feature provides hassle free calibration of pH, dissolved oxygen, conductivity, turbidity and depth.
- Shock-resistant cover designed for rough treatment in the field and is easily cleaned.
- Cable can be easily connected and disconnected with quick-connect fitting.
- Auto hold function freezes average data values on the screen to offer more time to verify or transcribe data.
- Diagnostic functions notify the user of errors.
- Integral USB connection for data transfer to a PC. USA cable is sold separately and includes software.
- Selectable measurement units allow the operator to report data without the need to convert data to desired units of measure.
- Multiple sensors allow for the measurement of 11 parameters simultaneously (pH, pH(mv), ORP, DO, COND, Salinity, TDS, Seawater Specific Gravity, Temperature, Turbidity, Water Depth).
- Turbidity sensor U-53 conforms to US EPA method 180.1.
- Precision has been improved over conventional instruments.
- Replaceable turbidity sensor with wiper has a resolution of 0.01 NTU.
- Turbidity sensor of U-54 conforms to EN ISO 7027. The model U-54 has a resolution of 0.01 NTU.
- Improved stability of the dissolved oxygen sensor has been achieved with a new 3 electrode design for fast response and polarographic sensor for ease of maintenance.
- pH and ORP electrodes can be replaced individually to reduce replacement costs
Specifications
Specifications
| Accuracy | 0 to 10NTU: ±0.5, 10 to 1000NTU: 3% or ±1NTU, whichever is greater. |
| Outputs | USB |
| Accuracy (Conductivity) | ±1% F.S. |
| Accuracy (DO) | 0 to 20mg/L: ±0.2mg/L20 to 50mg/L: ±0.5mg/L |
| Accuracy (pH) | ±0.1pH |
| Accuracy (Salinity) | ±3 PPT |
| Accuracy (TDS) | ±5g/L |
| Backlight Option | Yes |
| Battery Life | ∼500 measurements |
| Battery Type | 4 C Alkaline |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?