missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multitex™ Wipes Ultra z 60

Product Code. 17883505
Change view
Click to view available options
Includes:
Wipes
Wipes and Dispenser Box
Unit Size:
Pack of 10
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17883505 Wipes and Dispenser Box Pack of 10
17843675 Wipes Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17883505 Supplier ZVG™ Supplier No. 1014260BOX
  • ONLINE EXCLUSIVE PRICE
    70.20€
    63.44€ / Pack of 10
    Save 6.76€
    9% Off
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made from viscose nonwoven material with textile-like properties, these towels are very soft and tear-resistant.

The base product in the z-Quality range, the Multitex™ z60, can be used wherever there are greasy residues and liquid absorption requirements. Viscose fibers, produced industrially from cellulose, give the fabric its 'natural synthetic' textile character. The chemical composition of this material is similar to that of cotton. Viscose products are absorbent, flexible, and durable. The material is resistant even on rough surfaces, and it does not tear or lint. The cloth is also available in a convenient dispenser box.

In the zetPutz™ range, you will find additional low-lint, highly absorbent 1- to 4-ply cleaning and polishing cloths for various cleaning purposes.

  • High-quality nonwoven cloths are suitable for both wet and dry cleaning due to their incredible strength
  • Soft and lint-free
  • Capable of absorbing large quantities of liquids while remaining tear-resistant and solvent-resistant
  • Can be rinsed and wrung out during cleaning
  • Regularly used in sensitive work areas such as precision mechanics, paint shops, electrical and automotive industries, as well as in nursing homes and care facilities

Specifications

Product Type Wipe
Length (English) 9.1 in.
Length (Metric) 23 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Material Polyester Cellulose
Color White
Disposable Single-use
Packaging Quantity 126 Towels/Box, 60 Boxes
Sterility Non-sterile
Includes Wipes and Dispenser Box
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.