missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Fernbach Culture Flask

Product Code. 15931631
Click to view available options
Capacity (Metric):
2800 mL
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 15931631

Brand: Thermo Scientific™ 41052800

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Increase aeration for better growth of culture in liquid media with the wide surface area of these Nalgene Fernbach culture flasks.

Increase aeration for better growth of culture in liquid media with the wide surface area of these Thermo Scientific™ Nalgene™ Polycarbonate Fernbach Culture Flask. Constructed of durable and transparent polycarbonate.

  • Break-resistant, transparent polycarbonate
  • Fernbach design supports better aeration
  • For leakproof seal† use No. 12 rubber stopper
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description 2.8L capacity; D x H: 8 x 9 in.
Diameter (Metric) Base 20.3 cm
Diameter (Metric) Inner Neck 56.6 mm
Diameter (Metric) Outer Neck With lip: 72.9 mm; Below lip: 68.3 mm
Capacity (Metric) 2800 mL
Material Polycarbonate
Height (English) 9 in.
Height (Metric) 22.9 cm
No. per Case Case of 4
No. per Pack 1
Surface Coating None
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.