missing translation for 'onlineSavingsMsg'
Learn More

Gravis Narrow Neck Amber Glass Bottles

Product Code. 11743783
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
250 mL
1090 mL
No. per Pack:
14Pack
195Pack
216Pack
60Pack
Unit Size:
Pack of 14
Pack of 195
Pack of 216
Pack of 60
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. per Pack unitSize
11743783 15 mL 216Pack Pack of 216
11757225 10 mL 195Pack Pack of 195
11783803 250 mL 60Pack Pack of 60
11722585 1090 mL 14Pack Pack of 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11743783 Supplier Gravis Supplier No. A002181216
Only null left
Add to basket
Edge
Add to basket

Provides excellent storage for samples in the laboratory. Gravis Narrow Neck Amber Glass Bottles are tinted to protect light-sensitive materials.

  • Available in a range of capacities
  • Manufactured from soda lime glass
  • Caps not included

Specifications

Capacity (Metric) 15 mL
Color Amber
Diameter (Metric) Inner 13 mm
Material Soda Lime Glass
No. per Pack 216Pack
Mouth Narrow
Height (Metric) 57 mm
Product Type Amber Bottle
Diameter (Metric) 27 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.