missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher Floor Ultra
Click to view available options
Volume (Metric):
10 L
Unit Size:
10 L
Description
- Detergent, cleaner for floors, liquid concentrate
- Neodisher Floor Ultra Reliably removes organic and inorganic residues.
- Mildly alkaline, low-foam formulation
- Pleasent odour
- Suitable for cleaning machines, over rotating brushes as well as for use with the common floor wiping method
- Specially suitable for difficult-to-clean slip proof surfaces (such as safety tiles)
- Pleasant, fresh fragrance
- Dosage between 2-100 mL/L
- For professional use only
Specifications
Specifications
| Form | Liquid |
| pH | 11.1 to 12.0 |
| Sterility | Non-sterile |
| Composition | 5 - 15 % non-ionic surfactants also perfumes |
| Concentration | 2 to 100 mL/L |
| Container Type | Canister |
| Content And Storage | Store between 0°C to 30°C. Usable for 3 years when stored as recommended. |
| Density | 1.05 g/cm3 (20°C) |
| Description | 310 x 230 x 180 mm |
| Filtered | Filtered |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction