missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.02
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.
Brand: KNF™ 166071/165467
Additional Details : Weight : 0.90000kg
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm dosing pump
- Quick and easy calibration
- Dosing function (1 mL to 100 mL)
- Adjustable flow rate (1 mL to 100 mL/min)
- Dry running
- Self-priming
- Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications
Manual Control | |
93 x 150 x 144 mm | |
Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez | |
Universal | |
0.9 kg | |
40°C | |
100 - 240 V / 50-60 Hz | |
IP 65 | |
5°C | |
Liquid Dosing/Metering | |
6 bar G | |
1 |
AC Motor | |
Liquid Dosing Pump | |
Diaphragm Liquid Pump FEM 1.02 KT0.18 S | |
10 W | |
Diaphragm Liquid Dosing Pump | |
0.02 to 20 mL/min. | |
Vacuum System | |
1 | |
Oil Free | |
1 | |
100/240 V |