missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.02
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.
1595.00€ - 3443.00€
Specifications
Motor Type | AC Motor |
---|---|
Dimensions (L x W x H) | 93 x 150 x 144 mm |
Description | Liquid Dosing Pump |
Plug Type | Universal |
Wattage | 10 W |
Product Code | Brand | Control | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Control | Material | Price | Quantity & Availability | ||||
15163707
|
KNF™
166072/165467 |
Manual Control | Pump head: PVDF, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
1710.00€
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15414590
|
KNF™
166071/165467 |
Manual Control | Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
1595.00€
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15454590
|
KNF™
166076/165467 |
Analog and impulse control | Pump head: PVDF, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
2230.00€
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
15484590
|
KNF™
166077/165467 |
Analog and impulse control | Pump head: PTFE, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
3443.00€
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm dosing pump
- Quick and easy calibration
- Dosing function (1 mL to 100 mL)
- Adjustable flow rate (1 mL to 100 mL/min)
- Dry running
- Self-priming
- Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications
AC Motor | |
Liquid Dosing Pump | |
10 W | |
Diaphragm Liquid Dosing Pump | |
0.02 to 20 mL/min. | |
Vacuum System | |
1 | |
Oil Free | |
1 | |
100/240 V |
93 x 150 x 144 mm | |
Universal | |
0.9 kg | |
40°C | |
100 - 240 V / 50-60 Hz | |
IP 65 | |
5°C | |
Liquid Dosing/Metering | |
6 bar G | |
1 |