missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ NineFocus™ Control Terminal Mounting Kit for EasyPlace
Shop All Mettler Toledo Products

Description
- Flexible footprint on bench: The kit enables the detachable terminal to be safely mounted on top of the EasyPlace Electrode Arm, saving valuable space and increasing convenience
- Ergonomic operation: Mounted on top of the Electrode Arm EasyPlace, the NineFocus control terminal can be operated in an upright position, reducing light reflection
- Save bench space: The kit is a perfect fit with the EasyPlace Electrode Arm and the control terminal of the NineFocus meter. Together, they form a tidy and compact setup
Specifications
Specifications
| Calibration | Automatic |
| Type | Mounting Kit |
| Dimensions (L x W x H) | 24.1 x 22.5 x 5.5 cm |
| Height (Metric) | 5.5 cm |
| IP Rating | IP52 |
| Length (Metric) | 24.1 cm |
| Recommended Accessories | Meter Accessories |
| Weight (Metric) | 3600 g |
| Width (Metric) | 22.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?