missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible footprint on bench: Save valuable bench space with the NineFocus meter wall mounting kit. It keeps your workspace organized and efficient and improves productivity.
- Save bench space: The kit is a perfect fit with the NineFocus meter. Together, they form a tidy and compact setup, saving valuable space on the bench
Specifications
Specifications
| Calibration | Automatic |
| Type | Mounting Kit |
| Dimensions (L x W x H) | 20 x 19 x 19.2 cm |
| Height (Metric) | 19.2 cm |
| IP Rating | IP52 |
| Length (Metric) | 20 cm |
| Recommended Accessories | Meter Accessories |
| Weight (Metric) | 700 g |
| Width (Metric) | 19 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
