missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Primate Multi-Organ Tissue MicroArray (Normal)

Product Code. 18161302 Shop All Bio Techne Products
Change view
Click to view available options
Cross Reactivity:
Rhesus Monkey (Adult)
Rhesus Monkey (Female)
Rhesus Monkey (Male)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cross Reactivity Unit Size
18161302 Rhesus Monkey (Male) Each
18112274 Rhesus Monkey (Female) Each
18115322 Rhesus Monkey (Adult) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 18161302 Supplier Novus Biologicals™ Supplier No. NBP230187
  • ONLINE EXCLUSIVE PRICE
    289.00€
    273.00€ / Pack of 1
    Save 16.00€
    5% Off
 Restricted Item
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Formalin fixed normal organs tissue of adult monkey

  • Species: Primate
  • Cross reactivity: Rhesus monkey
  • Tissue condition: Normal
  • Perfusion fixation
  • No. of samples: 60
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze.

Warranty

1 Year

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Primate
Tissue Condition Normal
For Use With (Application) Immunohistochemistry-Paraffin
Cross Reactivity Rhesus Monkey (Male)

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.