missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Nozzle Cross

Product Code. 17808299 Shop All Tuttnauer Products
Change view
Click to view available options
Diameter (Metric):
75 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
17808299 75 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17808299 Supplier Tuttnauer Supplier No. D00536600

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Plastic cross diameter 75 mm for 6 mm diameter nozzles, nozzle Stainless Steel Cross diameter 8 mm.

  • Plastic cross diameter 75 mm for nozzles diameter 6 mm.

Specifications

Material Plastic
Product Type Nozzle
For Use With (Equipment) Nozzles (6 mm dia.)
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.