missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies Nuclease-Free Water

Product Code. 17169891
Encompass_Preferred
Change view
Click to view available options
Quantity:
2 mL
10 x 2 mL
300 mL
Unit Size:
2mL
300mL
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17169891 2 mL 2mL
17179891 10 x 2 mL Pack of 10
17159891 300 mL 300mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17169891 Supplier STEMCELL Technologies Supplier No. 79002
 Restricted Item
Estimated Shipment: 13-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

DNase- and RNase-free water for molecular biology applications

  • Nuclease-Free Water is used in various molecular biology applications requiring nuclease-free conditions, such as in processing DNA or RNA (i.e. PCR, cDNA synthesis, or qPCR)
  • This product is sterile-filtered (0.2 μm), free of RNase and DNase activity, endotoxin-free, and not DEPC-treated

Specifications

Description For Disease Modeling
Quantity 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.