missing translation for 'onlineSavingsMsg'
Learn More

Nunc™ OmniTray™

Product Code. 10124371
Click to view available options
Capacity (Metric):
90 mL
Unit Size:
Pack of 60
This item is not returnable. View return policy

Product Code. 10124371

Brand: Thermo Scientific Nunc 46521912

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

Features:
  • Clear polystyrene has excellent optical properties, making it ideal for optical measurements and colony counting.
  • Untreated polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment.
  • Untreated surfaces are ideal for adding coatings in your lab.
  • The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface is a hydrophilic surface that promotes cell attachment and growth.
  • Optical clarity makes colonies easy to see.
  • Tray can be frozen at -20°C

Nunc OmniTray acts as:

  • Holder for membrane when dot blotting
  • Container for denaturation, hybridization and washing steps
  • Storage container for membranes

Cat. Nos.: 140156 and 140175

  • Feature an enhanced rectangular shape ideal for automatic picking and viewing systems

Recommended for:

  • Dot blotting
  • Denaturation/hybridization/washing
  • Bacterial growth
  • Membrane storage
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Description MaxiSorp surface
Bottom Shape Flat
Capacity (Metric) 90 mL
Color Clear
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment MaxiSorp
Type Cell Culture Dish
Volume (Metric) Working 35 mL
Well Count 1
Includes Lid
No. per Case 60
No. per Pack 10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.