missing translation for 'onlineSavingsMsg'
Learn More

GVS Nylon 66 (NY) Membrane, Disc

Product Code. 32178666
Change view
Click to view available options
Pore Size:
0.1 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
Diameter (Metric):
37 mm
47 mm
90 mm
142 mm
20 cm
293 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 25
Pack of 5
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Unit Size
32178666 1.2 μm 37 mm Pack of 100
32178241 0.45 μm 47 mm Pack of 1000
32178427 5 μm 293 mm Pack of 25
32178375 0.65 μm 90 mm Pack of 25
32177744 0.65 μm 20 cm Pack of 5
32178592 1.2 μm 20 cm Pack of 5
32178060 0.1 μm 20 cm Pack of 5
32177639 5 μm 47 mm Pack of 100
32177922 0.8 μm 293 mm Pack of 25
32177733 0.8 μm 47 mm Pack of 100
32177642 0.8 μm 20 cm Pack of 5
32177653 5 μm 20 cm Pack of 5
32178548 0.65 μm 142 mm Pack of 25
32177384 0.45 μm 293 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 32178666 Supplier GVS Supplier No. 1230356
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GVS Nylon 66 (NY) Membranes are hydrophilic and available in pore sizes from 0.1 to 5.0 μm.

  • Sterilization and clarification of aqueous and organic solvent solutions
  • HPLC sample preparation

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Nylon
Pore Size 1.2 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 37 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.