missing translation for 'onlineSavingsMsg'
Learn More

Cytiva O-ring Connector

Product Code. 11360222 Shop All Cytiva Products
Change view
Click to view available options
Size:
25mm Thread x 6mm Inner Dia.; M6 Female Connections
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11360222 25mm Thread x 6mm Inner Dia.; M6 Female Connections Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11360222 Supplier Cytiva Supplier No. 18103109
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 2/Pk.
Product Type Connector
Material Polypropylene
Diameter (Metric) Outside 6 mm
Size 25mm Thread x 6mm Inner Dia.; M6 Female Connections
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.