missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Oasis HLB Online Column

Product Code. p-7236721
Encompass
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
5 μm
15 μm
25 μm
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Particle Size unitSize
13127749 2.1 mm 5 μm Each
13137749 2.1 mm 15 μm Each
10661413 2.1 mm 25 μm Each
13157749 3 mm 5 μm Each
13167749 3 mm 15 μm Each
13177749 3 mm 25 μm Each
13187749 3.9 mm 5 μm Each
13197749 3.9 mm 15 μm Each
13117759 4.6 mm 5 μm Each
13127759 4.6 mm 15 μm Each
13137759 4.6 mm 25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 13127749 Supplier Waters Corporation Supplier No. 186002034

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Oasis HLB on-line column is designed for rugged, reproducible, and ultra-fast on-line SPE.

  • The on-line column contains the universal polymeric Oasis HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
  • The Oasis HLB on-line column is designed for use with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
  • The column features traditional HPLC column fittings and hardware.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Shape Spherical
Particle Size 5 μm
Pore Size 80 Å
Quantity 1/Ea.
Endcapped No
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.