missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Objective 2.0X ESD for SMZ161/171

Product Code. 15373574
Change view
Click to view available options
Magnification Power:
2X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
15373574 2X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15373574 Supplier Motic™ Supplier No. 1101001703681
  • ONLINE EXCLUSIVE PRICE
    113.00€
    100.88€ / Pack of 1
    Save 12.12€
    10% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Doubles the standard magnification. Motic™ Objective Lens 2.0X ESD is used with SMZ161/171 StereoZoom Microscopes

  • Doubles the standard magnification
  • WD=38.6mm
  • Includes Electrostatic Discharge feature
  • For use with SMZ161/171 StereoZoom microscope

Order Info

dimProductType

Specifications

Type Lens
Focus Distance 38.6 mm WD
For Use With (Equipment) SMZ161/171
Includes Electrostatic Discharge feature
Magnification Power 2X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.