missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Objective N-Achroplan

Product Code. 15334576
Change view
Click to view available options
Magnification Power:
25X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
15334576 25X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15334576 Supplier Carl Zeiss™ Supplier No. 4209209901000
  • ONLINE EXCLUSIVE PRICE
    571.20€
    491.87€ / Pack of 1
    Save 79.33€
    13% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for a diverse range of applications

Compatible Microscopes:

  • Axio Imager.A2
  • Axio Imager.D2
  • Axio Imager.M2
  • Axio Imager.Z2
  • Axio Lab.A1
  • Axio Lab.A1 FL-LED
  • Axio Observer 3
  • Axio Observer 5
  • Axio Observer 7
  • Axio Scan.Z1
  • Axio Scope.A1
  • Axio Scope.A1 Vario
  • Axio Vert.A1
  • Axio Vert.A1 FL
  • Axio Vert.A1 FL-LED
  • Axio Vert.A1 MAT

Specifications

Type Objective N-Achroplan
Description FWD: 9.8mm
Immersion Type Without Immersion
Includes Numerical Aperture: 0.07mm
Magnification Power 25X
Size Thread Type: M27x0.75
Thickness (Metric) 0.17 mm Coverglass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.