missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- This soap has a dermatologically tested formula, skin-friendly pH and fat-dissolving ingredients, meaning it is suitable for food preparation and washing greasy hands.
- Save staff time with effortless refilling - certified by the Swedish Rheumatism Association, tested according to the Design for All test, published in the Swedish Design Research Journal, 2011.
- Help secure good hand hygiene - the factory-sealed bottle with a new pump for every refill helps reduce the risk of contamination and protect the formulations all the way to the hands.
- Reduce waste - the bottle is collapsible, leading to 70% less waste volume (based on Essity test).
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Clear |
| Form | Liquid |
| Packaging | Plastic Bottle |
| Quantity | 6/Pk. |
| Size | 1 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?