missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces

Product Code. 17920320
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 0.7 mL
0.2 to 5.5 mL
0.2 to 9.4 mL
0.4 to 12.4 mL
0.4 to 21.2 mL
1.2 to 34.4 mL
1.2 to 58.9 mL
10.6 to 38.9 mL
103.1 to 181.6 mL
11 to 23.6 mL
120.2 to 440.7 mL
134.7 to 288.6 mL
152.2 to 230.7 mL
16.5 to 29.1 mL
2.1 to 7.5 mL
2.3 to 115.5 mL
202.0 to 356.0 mL
24.3 to 36.9 mL
24.7 to 53.0 mL
280.4 to 600.9 mL
29.5 to 108.0 mL
37.1 to 65.4 mL
4.7 to 17.3 mL
4.8 to 10.3 mL
420.6 to 741.1 mL
54.8 to 83.1 mL
57.7 to 211.7 mL
620.9 to 941.4 mL
68.7 to 147.3 mL
7.2 to 12.7 mL
Unit Size:
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Column Capacity Unit Size
17920320 250 mm 6.6 mm 2.1 to 7.5 mL Each
15825324 50 mm 6.6 mm 0.1 to 0.7 mL Each
15845334 330 mm 6.6 mm 4.8 to 10.3 mL Each
15875334 400 mm 6.6 mm 7.2 to 12.7 mL Each
15805344 100 mm 10 mm 0.2 to 5.5 mL Each
15835344 150 mm 10 mm 0.2 to 9.4 mL Each
15865344 250 mm 10 mm 4.7 to 17.3 mL Each
15895344 330 mm 10 mm 11 to 23.6 mL Each
15825354 400 mm 10 mm 16.5 to 29.1 mL Each
15855354 500 mm 10 mm 24.3 to 36.9 mL Each
15885354 100 mm 15 mm 0.4 to 12.4 mL Each
15815364 150 mm 15 mm 0.4 to 21.2 mL Each
15845364 250 mm 15 mm 10.6 to 38.9 mL Each
15875364 330 mm 15 mm 24.7 to 53.0 mL Each
15805374 400 mm 15 mm 37.1 to 65.4 mL Each
15835374 500 mm 15 mm 54.8 to 83.1 mL Each
15865374 100 mm 25 mm 1.2 to 34.4 mL Each
15895374 150 mm 25 mm 1.2 to 58.9 mL Each
15825384 250 mm 25 mm 29.5 to 108.0 mL Each
15855384 330 mm 25 mm 68.7 to 147.3 mL Each
15885384 400 mm 25 mm 103.1 to 181.6 mL Each
15815394 500 mm 25 mm 152.2 to 230.7 mL Each
15845394 150 mm 35 mm 2.3 to 115.5 mL Each
15875394 250 mm 35 mm 57.7 to 211.7 mL Each
15805404 330 mm 35 mm 134.7 to 288.6 mL Each
15835404 400 mm 35 mm 202.0 to 356.0 mL Each
15865404 250 mm 50 mm 120.2 to 440.7 mL Each
15895404 330 mm 50 mm 280.4 to 600.9 mL Each
15825414 400 mm 50 mm 420.6 to 741.1 mL Each
15855414 500 mm 50 mm 620.9 to 941.4 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 17920320 Supplier Diba Supplier No. 1194299
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.

Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment

  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 900 psi
Pore Size 10 and 30 μm
Column Capacity 2.1 to 7.5 mL
Length (Metric) 250 mm
Material Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 6.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.