missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries™ Orbital-Genie Shaker Adhering Mat

Product Code. 11371484 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
10 to 300 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
11371484 10 to 300 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11371484 Supplier Scientific Industries™ Supplier No. SI1702

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Powerful orbital shaker for large volumes. No additional accessories necessary.

Benchtop Orbital Shaker equipped with an adhering mat providing a flat platform with adhering rubber mat perfect for use with open containers. Patented material is naturally adhering. Rinse clean to renew adhering properties.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 35 mm
Load Bearing Capacity (Metric) 12 kg
Speed Range 10 to 300 rpm
Voltage 230 V
Model Multi Vortex-Genie
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.