missing translation for 'onlineSavingsMsg'
Learn More

Consort ORP Electrode, Platinum with Glass Body

Product Code. 11712019
Change view
Click to view available options
Connector Types:
S7 Screw connection
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11712019 S7 Screw connection Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 11712019 Supplier Consort Supplier No. SO60X
  • ONLINE EXCLUSIVE PRICE
    244.90€
    190.00€ / Pack of 1
    Save 54.90€
    22% Off
View all promotions
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Consort ORP Electrode, Platinum with Glass Body is an electrode for measuring oxidation-reduction potential with a single, unsealed junction and supplied with an S7 screw connection (separate cable required - see MPN SC03B).

Consort offers a wide variety high quality electrochemical analytical sensors and electrode supplies.

  • Designed for laboratory, industrial, biotechnology and medical applications
  • For use with compatible benchtop or portable meters
  • While calibrating or measuring, solutions should be stirred gently to ensure accurate readings
  • Use fresh calibration solutions with values near the expected sample value
  • Rinse the electrode between measurements: first in distilled water and then with the next sample to be measured
  • Allow the electrodes sufficient time to stabilize while calibrating or measuring
  • A stability indicator on all Consort meters prompts the user when readings should be taken

Specifications

Connector Types S7 Screw connection
Description Size: 110L x 12Dia mm
Type ORP Electrode
For Use With (Application) Laboratory use, Redox determinations
Junction Single, Unsealed
Material Platinum with glass body
Range (mV) 0 to ±2000 mV
Temperature (Metric) Operating 0°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.